missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Bytac™ Surface Protector

Put the protection of FEP fluoropolymer on any surface with Bytac™ Surface Protectors.

Brand:  Saint Gobain Life Sciences D9860005

 View more versions of this product

Product Code. 11775088

  • £265.00 / Pack of 5
Estimated Shipment: 02-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Put the protection of FEP fluoropolymer on any surface

  • Made of an overlay of FEP film bonded to a support backing of vinyl or aluminum (backing is coated with pressure-sensitive acrylic adhesive)
  • Protect benchtops, fume hoods, temporary tables, walls/ceilings, splash screens, walls of spray booths, and other lab surfaces
  • Help protect surfaces against absorption of toxic or radioactive chemicals
  • Corrosive chemicals, paint, oil, grease, and sticky substances wipe off easily with damp sponge
  • Cut easily with scissors
  • Install easily—simply peel off protective paper from adhesive backing and apply to surface

Order Info

Bytac protector with vinyl backing recommended for temperatures up to 93°C (200°F); with aluminum foil backing, can be used up to 182°C (360°F).

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Bench Protector
15 ft.
12.5 in.
15 ft. x 12.5 in. (4.6 m x 320 mm)
Protects benchtops, fume hoods, temporary tables, walls/ceilings, splash screens, walls of spray booths, and other lab surfaces
1 Ea.
FEP
4.5 m
31.8 cm
White
8 mm