missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing
Tygon™ ND 100-65 Medical Tubing for blood contact medical devices where non-DEHP plasticized materials are required.
Brand: Saint Gobain Life Sciences ADF00003
Code : 02
Additional Details : Weight : 0.01000kg
Description
- Crystal clear for easy visualization of fluid flow
- For contact with bodily fluids
- Non-wetting surface permits complete drainage
- Non-hemolytic and non-pyrogenic
- Withstands EtO, gas and gamma sterilization
- Minimally invasive devices
- Blood and IV solutions
- Dialysis equipment
- Wound drainage
- Inhalation equipment
- Chemotherapy drug delivery
- Kidney dialysis pumps
- Peristaltic pumps
- Catheters
Specifications
Tubing | |
Autoclavable | |
1.59 mm | |
0.188 in. | |
50 ft. | |
1/16 in. | |
Medical device manufacturers | |
-42°C | |
185 lb-f/in | |
Clear | |
5 mm bend radius | |
29.9 in. Hg (at 73°F) | |
74°C |
ISO 10993, USP including cytotoxicity, hemocompatibility, genotoxicity, and Class VI | |
0.063 in. | |
PVC | |
4.76 mm | |
15.2 m | |
1.5875 mm | |
-44°F | |
1 Ea. | |
Non-sterile | |
65 (Shore A) | |
100 psi | |
165°F |