missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing
Tygon™ ND 100-65 Medical Tubing for blood contact medical devices where non-DEHP plasticized materials are required.
£46.35 - £209.00
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Autoclavable |
Material | PVC |
Min. Operating Temperature (English) | -44°F |
Min. Operating Temperature (Metric) | -42°C |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Thickness (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Thickness (English) | Price | Quantity & Availability | ||
12316839
|
Saint Gobain Life Sciences
ADF00003 |
0.063 in. | 0.188 in. | 50 ft. | 1/16 in. |
£54.70
15m |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
10534864
|
Saint Gobain Life Sciences
ADF00011 |
0.188 in. | 0.25 in. | 50 ft. | 1/32 in. |
£46.35
15m |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||
10016524
|
Saint Gobain Life Sciences
ADF00009 |
0.156 in. | 0.219 in. | 50 ft. | 1/32 in. |
£52.35
15m |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||
12366839
|
Saint Gobain Life Sciences
ADF00013 |
0.188 in. | 0.375 in. | 50 ft. | 3/32 in. |
£142.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||
12326849
|
Saint Gobain Life Sciences
ADF00023 |
0.313 in. | 0.5 in. | 50 ft. | 3/32 in. |
£195.00
15m |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||
12386849
|
Saint Gobain Life Sciences
ADF00033 |
0.438 in. | 0.625 in. | 50 ft. | 3/32 in. |
£209.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||
Description
- Crystal clear for easy visualization of fluid flow
- For contact with bodily fluids
- Non-wetting surface permits complete drainage
- Non-hemolytic and non-pyrogenic
- Withstands EtO, gas and gamma sterilization
- Minimally invasive devices
- Blood and IV solutions
- Dialysis equipment
- Wound drainage
- Inhalation equipment
- Chemotherapy drug delivery
- Kidney dialysis pumps
- Peristaltic pumps
- Catheters
Specifications
Tubing | |
PVC | |
-42°C | |
Non-sterile | |
65 (Shore A) | |
74°C |
Autoclavable | |
-44°F | |
185 lb-f/in | |
Clear | |
165°F |