missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ 12 x 75mm Disposable Culture Tubes (DCTs)
Get superior clarity with these chemical-free and biologically inert polystyrene DCTs designed for most laboratory applications.
£675.00
Specifications
Diameter (Metric) | 12 mm |
---|---|
Max. RCF | 4000 RCF |
Product Type | Culture Tube |
Color | Natural |
Length (Metric) | 75 mm |
Product Code | Brand | Description | Sterility | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Sterility | No. per Case | Price | Quantity & Availability | |||
17763879
|
Thermo Scientific™
12-007S |
Tubes and snap caps, pre-assembled, packed in blister tray | Sterile | 1000 |
£675.00
Pack of 1000 |
Estimated Shipment: 23-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Perform most laboratory applications with chemical-free, biologically inert polystyrene Thermo Scientific™ Samco™ 12 x 75mm Disposable Culture Tubes, which feature superior clarity. Each tube is precision molded and manufactured from premium grade materials. Our processes are monitored with quality checks which provide continued lot-to-lot uniformity and reliable performance. All sterile tubes are gamma-irradiated and ready to use.
- Available with two-position snap cap or without
- Conveniently packaged — bulk or individually wrapped (sterile), and bulk or packs (non-sterile)
Specifications
12 mm | |
Culture Tube | |
75 mm | |
Yes |
4000 RCF | |
Natural | |
Polystyrene | |
Square |