Learn More
Thermo Scientific™ Samco™ 12 x 75mm Disposable Culture Tubes (DCTs)

Get superior clarity with these chemical-free and biologically inert polystyrene DCTs designed for most laboratory applications.
Brand: Thermo Scientific™ 12-007S
608.07 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Perform most laboratory applications with chemical-free, biologically inert polystyrene Thermo Scientific™ Samco™ 12 x 75mm Disposable Culture Tubes, which feature superior clarity. Each tube is precision molded and manufactured from premium grade materials. Our processes are monitored with quality checks which provide continued lot-to-lot uniformity and reliable performance. All sterile tubes are gamma-irradiated and ready to use.
- Available with two-position snap cap or without
- Conveniently packaged — bulk or individually wrapped (sterile), and bulk or packs (non-sterile)

Specifications
White | |
4000 RCF | |
Snap Cap | |
75 mm | |
1000 | |
Sterile | |
Square |
12 mm | |
Culture Tube | |
Natural | |
Polystyrene | |
Pre-assembled, Blister Tray | |
Yes | |
Yes |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.