missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Exact Volume Transfer Pipettes
Perform precise dispensing of volumes from 20 to 400 μL by using these exact volume transfer pipettes. Made of shatterproof, nontoxic polyethylene.
Brand: Thermo Scientific™ 788NL
24.39 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Perform precise dispensing of volumes from 20 to 400 μL by using Thermo Scientific™ Samco™ Exact Volume Transfer Pipettes. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
- Shatterproof, nontoxic polyethylene
- Nonsterile
- Low affinity surface
- Freezer ready
Specifications
150μL Exact Volume Transfer Pipette | |
LDPE | |
No | |
150 μL | |
Exact Volume Transfer Pipet |
3.0 mm | |
Non-sterile | |
Bulk 500/Pk 10Pk/Cs 5000/Cs | |
8.0 cm | |
Single-use |