Learn More
Thermo Scientific™ Samco™ Exact Volume Transfer Pipettes
Perform precise dispensing of volumes from 20 to 400 μL by using these exact volume transfer pipettes. Made of shatterproof, nontoxic polyethylene.
Brand: Thermo Scientific™ 967NL
Description
Perform precise dispensing of volumes from 20 to 400 μL by using Thermo Scientific™ Samco™ Exact Volume Transfer Pipettes. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
- Shatterproof, nontoxic polyethylene
- Nonsterile
- Low affinity surface
- Freezer ready
Specifications
400μL Exact Volume Transfer Pipette | |
LDPE | |
No | |
400 μL | |
Exact Volume Transfer Pipet |
3.8 mm | |
Non-sterile | |
Bulk 500/Pk 10Pk/Cs 5000/Cs | |
10.6 cm | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.