Learn More
Thermo Scientific™ Samco™ Extra Long Transfer Pipettes

Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.
Brand: Thermo Scientific™ 262NL
23.10 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.
- Excellent for research applications
- General-purpose pipettes are ideal for routine sampling of liquids
- Well suited for use with large containers

Specifications
2.3 mL | |
LDPE | |
No | |
400/Pk. | |
6 mL | |
Extra Long Transfer Pipet |
5.0 mm | |
Non-sterile | |
9 in. | |
White Box | |
22.5 cm |
Videos
-
Thermo Scientific Samco Drop size matters
-
Thermo Scientific Samco Drop size matters
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.