Learn More
Thermo Scientific™ Samco™ Transfer Pipettes
Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Brand: Thermo Scientific™ 325-11
24.06 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications
Specifications
1.05 mL | |
9 mm | |
Non-sterile | |
No | |
1.05 mL | |
General Purpose Transfer Pipet |
Samco Pipette 325, Standard, Small bulb | |
LDPE | |
25 | |
Bulk 500/Pk | |
12.6 cm | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.