Learn More
Thermo Scientific™ Samco™ Transfer Pipettes
Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Brand: Thermo Scientific™ 335-1S
52.81 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications
Specifications
2.8 mL | |
6.6 mm | |
Sterile | |
No | |
7.5 mL | |
General Purpose Transfer Pipet |
General Purpose Transfer Pipette, 5 inch , 7.5mL | |
LDPE | |
24 | |
Individually Wrapped 400/Pk | |
12.9 cm | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.