Learn More
Thermo Scientific™ Samco™ Transfer Pipettes
Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Brand: Thermo Scientific™ 336-1S
30.53 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.26000kg
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications
Specifications
1.8 mL | |
6.6 mm | |
Sterile | |
No | |
4.9 mL | |
General Purpose Transfer Pipet |
General Purpose Transfer Pipette, 6 inch, 4.9mL | |
LDPE | |
24 | |
Individually Wrapped 500/Pk | |
15.4 cm | |
Single-use |