missing translation for 'onlineSavingsMsg'
Learn More
Buerkle™ Sample Beaker with Cover Product Code.: 11911521
In Stock
to see stock.
Add to basket

Buerkle™ Sample Beaker with Cover

Product Code. 11911521 Shop All Bürkle Products
125 mL
Click to view available options
Capacity (Metric):
125 mL
This item is not returnable. View return policy

Product Code. 11911521

Brand: Buerkle™ 71030125

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

These beakers are aseptic and suitable for use with food.

  • Liquid-tight red screw-on cover
  • Can be autoclaved without the cover
  • Beaker of polypropylene, cover of LDPE
  • Temperature resistance of beaker: -20° to +120°C
  • Temperature resistance of cover: -80° to +75°C

Specifications

Capacity (Metric) 125 mL
Color Translucent
For Use With (Application) Foodstuff
Includes Cover
Material Polypropylene
Max. Temperature (Metric) Beaker from -20°C to +120°C; cover from -80°C to +75°C
Quantity Each
Sterility Non-sterile
Weight (Metric) 0.01 kg
Closure Color Red
Clarity Translucent
Closure Included Yes
Autoclavable Autoclavable
Shape Round
Height (Metric) 74 mm
Product Type Beaker
Closure Material LDPE
Diameter (Metric) 52 mm
Closure Type Cover
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Sample Beaker with Cover >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.