missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Sample Library Tubes
PurePlus™ Sample Library Tubes are ATP, RNase/Dnase, and Endotoxin Free (non-pyrogenic).
Brand: Labcon 3915-800-000-9
This item is not returnable.
View return policy
Description
- Sample library tube PurePlus™ strips with 8 wells
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Freezable to -80°C
- Not autoclavable
- Made in USA
Specifications
1.2 mL | |
Polypropylene (Virgin) | |
1000/Bag | |
Non-sterile | |
Push Cap Strip |
Clear | |
1000 | |
-80°C to 121°C | |
No | |
Round |