missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Sample Library Tubes
PurePlus™ Sample Library Tubes are ATP, RNase/Dnase, and Endotoxin Free (non-pyrogenic).
£33.90 - £38.60
Specifications
Capacity (Metric) | 1.2 mL |
---|---|
Color | Clear |
Material | Polypropylene (Virgin) |
Temperature Range (Metric) | -80°C to 121°C |
Sterility | Non-sterile |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
17456773
|
Labcon
3915-800-000-9 |
1000/Bag |
£33.90
Pack of 500 |
Estimated Shipment: 31-12-2024
Log in to see stock. |
|||||
17851820
|
Labcon
3916-800-000-9 |
125/Bag |
£38.60
Pack of 125 |
Estimated Shipment: 31-12-2024
Log in to see stock. |
|||||
Description
- Sample library tube PurePlus™ strips with 8 wells
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Freezable to -80°C
- Not autoclavable
- Made in USA
Specifications
1.2 mL | |
Polypropylene (Virgin) | |
Non-sterile | |
Push Cap Strip |
Clear | |
-80°C to 121°C | |
No | |
Round |