missing translation for 'onlineSavingsMsg'
Learn More

Labcon Sample Library Tubes

PurePlus™ Sample Library Tubes are ATP, RNase/Dnase, and Endotoxin Free (non-pyrogenic).

Brand:  Labcon 3916-800-000-9

 View more versions of this product

Product Code. 17851820

  • £38.60 / Pack of 125
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sample library tube PurePlus™ strips with 8 wells
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polyethylene USP Class VI resin
  • Freezable to -80°C
  • Not autoclavable
  • Made in USA
Specifications

Specifications

1.2 mL
Polypropylene (Virgin)
125/Bag
Non-sterile
Push Cap Strip
Clear
125
-80°C to 121°C
No
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers