missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Sani-Tech™ STHT™-65
Pharmaceutical, platinum-cured silicone tubing withstands repeated autoclaving and resists the adherence of blood products and other sanitary fluids.
Brand: Saint Gobain Life Sciences™ STHT65-8-14H
This item is not returnable.
View return policy
Description
- Ultra-pure, biopharmaceutical-grade tubing
- In 1/16 in. ID and greater, come with laser marked part numbers and lot codes to provide total product traceability
- 50 or 65 Shore A hardness options
- Unsurpassed surface smoothness
- Ultra-flexible
- Autoclavable and gamma stable
- Temperature range of -62°C to +260°C (-80°F to +500°F)
- Imparts no taste or odors
- Color striping available to differentiate your fluid path
- Available in bulk or custom assemblies and 25, 50, and 100 foot coils
- Meets USP Class VI, European Pharmacopoeia 3.1.9, and FDA criteria
- Applications include: Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings

Specifications
Autoclavable | |
5 mm | |
0.433 in. | |
98.4 in. | |
0.118 in. | |
Pharmaceutical Silicone Tubing | |
Clear | |
Flexible | |
500°F | |
Tubing |
0.197 in. | |
Silicone | |
11 mm | |
30 m | |
3 mm | |
326 lbf/in. | |
65 (Shore A) | |
75.5 psi | |
260°C |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Saint Gobain Life Sciences™ Sani-Tech™ STHT™-65 > Sani-Tech STHT-65; Diameter (Metric) Inner: 5 mm; Maximum Pressure: 75.5 psi; Overall Length (Metric): 30 m
Spot an opportunity for improvement?Share a Content Correction