missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Sanitary PVDF Clamps
£79.55 - £103.00
Specifications
Autoclavable | Autoclavable |
---|---|
Quantity | 1 Ea. |
Type | Clamp |
Material | PVDF |
For Use With (Equipment) | Sanitary Fitting |
Product Code | Brand | Size (Metric) Grip | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) Grip | Price | Quantity & Availability | |||||
11719589
|
Masterflex™
31811-02 |
50.8 mm |
£81.85
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
11709589
|
Masterflex™
31811-01 |
25.4 to 38.1 mm |
£79.55
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
15352830
|
Masterflex™
31811-03 |
63.5 mm |
£103.00
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Specifications
Autoclavable | |
Clamp | |
Sanitary Fitting |
1 Ea. | |
PVDF | |
138°C |