missing translation for 'onlineSavingsMsg'
Learn More

Notrax Sanitop™ Rubber Duckboard with Moulded Edges

Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip resistant surface. Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear.

Brand:  Notrax 562S0035BL

 View more versions of this product

Product Code. 17782208

  • £70.70 / Each
Estimated Shipment: 04-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Provides basic comfort and traction in wet areas with large drainage holes and raised studs for aeration and to allow fluids and debris to fall through, leaving the surface clear
  • Moulded bevelled edges on all 4 sides to prevent tripping and allow cart access
  • Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip-resistant surface
  • Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear
  • Cleaning with detergent and water-jet is recommended for extended service life
Specifications

Specifications

Black
152 cm
Industrial and Commercial Matting
5 ft.
Natural Rubber
91 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers