missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire Filter Tip, Sterile
Greiner Bio-One Sapphire Filter Tips - Universal fit for all common pipettes, free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins), and non-cytotoxic.
Brand: Greiner Bio-One 776353
Additional Details : Weight : 1.70000kg
Description
- Universal fit for all common pipettes including multi-channel pipettes
- Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins)
- Non-cyctotoxic
- Accuracy & precision according to ISO 8655
- Made from highly transparent virgin polypropylene
- Easy-to-read graduation for quick volume checks
- Hydrophobic polyethylene filter (without additives) to protect against cross-contamination and aerosols
- Full traceability
- Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications
300 μL | |
Sterile | |
Clear | |
Standard | |
60.2 mm | |
Free of DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins); Non-cyctotoxic | |
Rack | |
Green | |
Brand™, Eppendorf Reference, Eppendorf™ Research™, Gilson™ Pipetmax™, Socorex™ | |
Sapphire | |
10 μL, 50 μL, 100 μL |
Filtered | |
Clear | |
Not Autoclavable | |
2.37 in. | |
ISO 9001; ISO 8655-6; ISO 10993-5, ISO 11137 | |
Manual Liquid Handling | |
5760 Pk. | |
Single-use | |
Yes | |
Polypropylene |