missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire Filter Tip, Sterile
Greiner Bio-One Sapphire Filter Tips - Universal fit for all common pipettes, free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins), and non-cytotoxic.
£89.50 - £121.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Rack Color | Clear |
Autoclavable | Not Autoclavable |
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Length (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Length (English) | Price | Quantity & Availability | ||
17181846
|
Greiner Bio-One
771353 |
10 μL | 0.5 μL, 2 μL, 10 μL | 31 mm | 1.22 in. |
£93.45
Pack of 960 |
In Stock
Log in to see stock. |
||
17101856
|
Greiner Bio-One
773353 |
20 μL | 10 μL | 51 mm | 2.01 in. |
£101.00
Pack of 960 |
In Stock
Log in to see stock. |
||
17111856
|
Greiner Bio-One
774353 |
100 μL | 10 μL, 50 μL, 100 μL | 51 mm | 2.01 in. |
£118.00
Pack of 960 |
In Stock
Log in to see stock. |
||
17121856
|
Greiner Bio-One
775353 |
200 μL | 10 μL, 50 μL, 100 μL | 60.2 mm | 2.37 in. |
£89.50
Pack of 960 |
In Stock
Log in to see stock. |
||
17131856
|
Greiner Bio-One
776353 |
300 μL | 10 μL, 50 μL, 100 μL | 60.2 mm | 2.37 in. |
£93.45
Pack of 960 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||
17141856
|
Greiner Bio-One
778353 |
1250 μL | 200 μL, 500 μL, 1000 μL, 1250 μL | 99 mm | 3.9 in. |
£121.00
Pack of 960 |
In Stock
Log in to see stock. |
||
Description
- Universal fit for all common pipettes including multi-channel pipettes
- Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins)
- Non-cyctotoxic
- Accuracy & precision according to ISO 8655
- Made from highly transparent virgin polypropylene
- Easy-to-read graduation for quick volume checks
- Hydrophobic polyethylene filter (without additives) to protect against cross-contamination and aerosols
- Full traceability
- Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications
Filtered | |
Clear | |
Not Autoclavable | |
ISO 9001; ISO 8655-6; ISO 10993-5, ISO 11137 | |
Manual Liquid Handling | |
Single-use | |
Sapphire |
Sterile | |
Clear | |
Standard | |
Free of DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins); Non-cyctotoxic | |
Rack | |
Yes |