Learn More
Sartorius Sartolab™ BT Bottle Top Filter
Sartorius Sartolab™ BT bottle top filters are single-use units for the sterile filtration of sample.
Brand: Sartorius 180E14---------E
171.47 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Additional Details : Weight : 1.92600kg
Description
Comprised of:
- A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
- A tube connector for vacuum connection (for stand-alone filtration)
Benefits:
- Highest flow rates with a large filtration area
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
Specifications
Single-use | |
Polystyrene | |
0.22 μm | |
Sterile |
Sartolab BT | |
PES | |
500 mL |