missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab™ BT Bottle Top Filter
Sartorius Sartolab™ BT bottle top filters are single-use units for the sterile filtration of sample.
£117.00 - £268.00
Specifications
Disposable | Single-use |
---|---|
For Use With (Equipment) | Sartolab BT |
Material | Polystyrene |
Material (Membrane) | PES |
Sterility | Sterile |
Product Code | Brand | Pore Size | Sample Volume | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Sample Volume | Price | Quantity & Availability | ||||
17404422
|
Sartorius
180E12---------E |
0.22 μm | 150 mL |
£117.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
17414422
|
Sartorius
180E13---------E |
0.22 μm | 250 mL |
£147.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
17424422
|
Sartorius
180E14---------E |
0.22 μm | 500 mL |
£200.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
17434422
|
Sartorius
180E15---------E |
0.22 μm | 1000 mL |
£268.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
17484422
|
Sartorius
180F15---------E |
0.45 μm | 1000 mL |
£268.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
Description
Comprised of:
- A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
- A tube connector for vacuum connection (for stand-alone filtration)
Benefits:
- Highest flow rates with a large filtration area
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
Specifications
Single-use | |
Polystyrene | |
Sterile |
Sartolab BT | |
PES |