missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab™ PES Vacuum Filtration Unit



PES Vacuum Filtration Unit with RF designed for 50 mL samples.
£281.00 - £297.00
Specifications
Description | With receiver flask (RF) |
---|---|
Disposable | Single-use |
Filter Type | Vacuum Filter |
For Use With (Equipment) | MultiStation |
Material | Polystyrene |
Product Code | Brand | Pore Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | ||||||
16575010
![]() ![]() |
Sartorius
180E01---------2 |
0.22 μm |
£297.00
Pack of 24 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
16585010
![]() ![]() |
Sartorius
180F01---------2 |
0.45 μm |
£281.00
Pack of 24 |
In Stock
Log in to see stock. |
||||||
Description
- Single-use units for the sterile filtration or clarification of sample volumes up to 50 mL
- Polyethersulfone asymmetric membrane provides fast flow rates and ensures low protein binding and extractables
- Individually-packed, sterile, and ready to use
- Unit includes a funnel, with dust cover, a 50 mL conical tube, with graduation and writing field, a tubing connector for vacuum connection, a screw cap for storage of your filtrate
- Design of the yellow adapter connecting the funnel to the conical tube ensures a vacuum-tight seal
- Highest flow rates with an asymmetric membrane and a large surface area
- No loss of protein with a very low protein binding membrane
- Low dead volume thanks to an optimized membrane support
- Minimized risk of contamination with a complete ready-to-use unit (no additional transfer of liquid necessary for storage)
- May be used as a standalone system or with the Sartolab™ MultiStation, which allows parallel filtration of up to 6 samples
Specifications
With receiver flask (RF) | |
Vacuum Filter | |
Polystyrene | |
50 mL | |
Vacuum Filtration | |
150 mL |
Single-use | |
MultiStation | |
PES | |
Sterile | |
Filtration Device | |
50 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Sartolab™ PES Vacuum Filtration Unit