missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab™ PES Vacuum Filtration Unit



PES Vacuum Filtration Unit with RF designed for 50 mL samples.
Brand: Sartorius 180F01---------2
186.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Single-use units for the sterile filtration or clarification of sample volumes up to 50 mL
- Polyethersulfone asymmetric membrane provides fast flow rates and ensures low protein binding and extractables
- Individually-packed, sterile, and ready to use
- Unit includes a funnel, with dust cover, a 50 mL conical tube, with graduation and writing field, a tubing connector for vacuum connection, a screw cap for storage of your filtrate
- Design of the yellow adapter connecting the funnel to the conical tube ensures a vacuum-tight seal
- Highest flow rates with an asymmetric membrane and a large surface area
- No loss of protein with a very low protein binding membrane
- Low dead volume thanks to an optimized membrane support
- Minimized risk of contamination with a complete ready-to-use unit (no additional transfer of liquid necessary for storage)
- May be used as a standalone system or with the Sartolab™ MultiStation, which allows parallel filtration of up to 6 samples

Specifications
With receiver flask (RF) | |
Vacuum Filter | |
Polystyrene | |
0.45 μm | |
Sterile | |
Filtration Device | |
50 mL |
Single-use | |
MultiStation | |
PES | |
50 mL | |
Vacuum Filtration | |
150 mL |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
501574003 | Certificate of Compliance | 03/07/2024 | 180F01---------2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Sartolab™ PES Vacuum Filtration Unit > Pore Size: 0.45 μm
Spot an opportunity for improvement?Share a Content Correction