missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab RF 50

Sartolab RF 50, PES Vacuum Filtration Units are designed for the sterile filtration of samples up to 50 mL.
£532.00
Specifications
Disposable | Single-use |
---|---|
Filter Type | Vacuum Filter |
For Use With (Equipment) | MultiStation |
Material | Polystyrene |
Material (Membrane) | PES |
Product Code | Brand | Pore Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | ||||||
17961003
![]() |
Sartorius
180F01--------E8 |
0.45 μm |
£532.00
Pack of 96 |
In Stock
Log in to see stock. |
||||||
17542075
|
Sartorius
180E01--------E8 |
0.22 μm |
£532.00
Pack of 96 |
In Stock
Log in to see stock. |
||||||
Description
- Highest flow rates with a large filtration surface
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Minimized risk of contamination with a complete ready-to-use unit
- Can be used as a stand-alone system or with the Sartolab™ Multistation
Specifications
Single-use | |
MultiStation | |
PES | |
Non-sterile |
Vacuum Filter | |
Polystyrene | |
50 mL | |
50 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Sartolab RF 50