missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab RF 50

Sartolab RF 50, PES Vacuum Filtration Units are designed for the sterile filtration of samples up to 50 mL.
Brand: Sartorius 180F01--------E8
This item is not returnable.
View return policy
Description
- Highest flow rates with a large filtration surface
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Minimized risk of contamination with a complete ready-to-use unit
- Can be used as a stand-alone system or with the Sartolab™ Multistation

Specifications
Single-use | |
MultiStation | |
PES | |
50 mL | |
50 mL |
Vacuum Filter | |
Polystyrene | |
0.45 μm | |
Non-sterile |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
501667767 | Certificate of Compliance | 28/11/2024 | 180F01--------E8 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Sartolab RF 50 > Pore Size: 0.45 μm
Spot an opportunity for improvement?Share a Content Correction