Learn More
Sartorius Sartolab™ RF Vacuum Filtration Unit
Sartorius Sartolab™ RF vacuum filtration units are single-use units for the sterile filtration of a sample.
Brand: Sartorius 180E02---------E
128.98 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Additional Details : Weight : 2.07900kg
Description
Comprised of:
- A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
- A bottle, with graduation and writing field
- A tube connector for vacuum connection (for stand-alone filtration)
- A screw cap for storage of the filtrate (individually wrapped to maintain sterility)
Benefits:
- Highest flow rates with a large filtration area
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
Specifications
Single-use | |
Polystyrene | |
0.22 μm | |
Sterile |
Sartolab RF | |
PES | |
150 mL | |
Receiver Flask |