missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Accessories for Combisart™ Systems: Frits
Frits for use with Sartorius Combisart Systems
Brand: Sartorius 6980102
111.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stainless steel
- For stainless steel manifolds
- Choose from 47mm and 50mm

Specifications
Frit | |
Stainless Steel | |
1.9 in. | |
50mm | |
Stainless Steel Manifold |
None | |
1 Ea. | |
5cm | |
Ensure uniform distribution of microorganisms and particles on the membrane filter surface |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Accessories for Combisart™ Systems: Frits > Frit; 50mm
Spot an opportunity for improvement?Share a Content Correction