Learn More
Sartorius Glass Microfiber Filters
Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.
Brand: Sartorius FT-3-1101-025
25.41 GBP valid until 2024-08-30
Use promo code "21703" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Filters are made of 100% borosilicate, are highly pure and extremely white
- They continue to perform over long periods unlike cellulose filters whose rate of filtration drops off rapidly as the particulate load increases
- They are ideal for critical analyses in which impurities can be washed out of the filter
- Temperature resistant up to 500 or 550°C (grade MG 550-HA )
- Available in different formats as in rolls, discs and sheets
Specifications
White | |
MGA | |
Glass Microfiber Filter | |
Ideal for critical analyses in which impurities can be washed out of the filter | |
High | |
500°C or 550°C | |
2.5 cm |
40 sec. | |
1.6 μm | |
Filter Disc | |
Borosilicate Glass | |
36 | |
0.02 cm | |
52 |