missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius MGF Grade Glass Microfiber Filters w/o Binder
Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.
Brand: Sartorius FT-3-1105-125
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Application Examples: Clarification of protein solutions, Toxicity Characteristic Leaching Procedure (TCLP) Test.Specifications
145mbar | |
Disc | |
0.7 μm | |
Critical analyses in which impurities can be washed out of the filter | |
932°F | |
0.015 in. | |
4.92 in. |
White | |
Borosilicate Glass Microfiber | |
Non-sterile | |
MGF | |
500°C | |
0.4 mm | |
12.5 cm |