missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius MGF Grade Glass Microfiber Filters w/o Binder
Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.
£73.40 - £585.00
Specifications
Air Resistance | 145mbar |
---|---|
Color | White |
Format | Disc |
Material | Borosilicate Glass Microfiber |
Particle Retention | 0.7 μm |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
10263331
|
Sartorius
FT-3-1105-125 |
4.92 in. | 12.5 cm |
£407.00
Pack of 100 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10009440
|
Sartorius
FT-3-1105-090 |
3.5 in. | 9 cm |
£239.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
10525521
|
Sartorius
FT-3-1105-142 |
5.59 in. | 14.2 cm |
£585.00
Pack of 100 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10111191
|
Sartorius
FT-3-1105-150 |
5.9 in. | 15 cm |
£585.00
Pack of 100 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
15922870
|
Sartorius
FT-3-1105-240 |
9.4 in. | 24 cm |
£255.00
Pack of 25 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
11785316
|
Sartorius
FT-3-1105-070 |
2.7 in. | 7 cm |
£167.00
Pack of 100 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10767651
|
Sartorius
FT-3-1105-110 |
4.33 in. | 11 cm |
£302.00
Pack of 100 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10515521
|
Sartorius
FT-3-1105-050 |
1.96 in. | 5 cm |
£127.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
10131141
|
Sartorius
FT-3-1105-055 |
2.1 in. | 5.5 cm |
£134.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
10243381
|
Sartorius
FT-3-1105-047 |
1.8 in. | 4.7 cm |
£122.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
10468552
|
Sartorius
FT-3-1105-025 |
0.98 in. | 2.5 cm |
£73.40
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
Description
Application Examples: Clarification of protein solutions, Toxicity Characteristic Leaching Procedure (TCLP) Test.Specifications
145mbar | |
Disc | |
0.7 μm | |
Critical analyses in which impurities can be washed out of the filter | |
932°F | |
0.015 in. |
White | |
Borosilicate Glass Microfiber | |
Non-sterile | |
MGF | |
500°C | |
0.4 mm |