missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Microsart™ e.motion Membrane Filters

Membrane Filters suitable for use in the Microsart e.motion dispenser

Brand:  Sartorius 13006Z-50----SCM

336.30 GBP valid until 2024-12-31
Use promo code "21931" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11780796

  • £348.00 / Pack of 300
Estimated Shipment: 17-09-2024
to see stock.
Add to basket

Description

Description

Membrane Filters suitable for use in the Microsart e.motion dispenser

The membrane filters suitable for use in the Microsart™ e.motion dispenser are sterile-sealed, without protective paper on top of each filter, in a specially designed individual package on a band. The special pleating of the band of membrane filter units ensures that they are perfectly flat when dispensed.The shape of the sealed band guarantees uniform dispensing of the individual membrane filters.The Microsart™ e.motion Membrane Filters are also ideal suitable for all users of Sartorius Nutrient Pad Sets: Most of the NPS types are available with membranes for dispensers.

  • outstanding recovery rates for microorganisms
  • 0.45μm are acc. to ISO 7704
  • Multi-fit: Fits into other dispensers
  • protective paper-free
  • packaged on a special pleated band
  • product data are printed on
  • High Flow membranes available
  • gamma irradiated, 25kGray
Design
47 or 50mm in diameter, white, grey or green and gridded

Growth Promotion Test acc. to ISO 7704
  • no enhancement or inhibition by the grid lines
  • no enhancement or inhibition due to chemical extractables
  • no enhancement or inhibition by the sterilization process
Specifications

Specifications

Gray
0.45 μm
For colony count; sterility testing; particle count; microscopy
300/Pk.
Cellulose Nitrate
Sterile
White
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers