missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ Plus Syringe Filters, Sterile

Includes a glass fiber pre-filter for difficult to filter liquids. Sartorius Minisart™ Plus Syringe Filters are single-use, complete filtration units with a surfactant-free cellulose acetate membrane. Choose from three color-coded pore sizes in sterile or non-sterile options.

Brand:  Sartorius 17829----------K

178.84 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.37350kg

 View more versions of this product

Product Code. 10298630

  • £239.42 / Pack of 50
In Stock
to see stock.
Add to basket

Description

Description

Includes a glass fiber pre-filter for difficult to filter liquids. Sartorius Minisart™ Plus Syringe Filters are single-use, complete filtration units with a surfactant-free cellulose acetate membrane. Choose from three color-coded pore sizes in sterile or non-sterile options.

Rapid small volume sterilization
  • Specially designed for sterilizing filtration of difficult-to-filter liquids
  • Contains a glass fiber prefilter on top of the cellulose acetate membrane
  • Units are almost free of leachables and extractables, and reliably filter with no leakage
  • Available in three color-coded pore sizes: 0.2μm (blue), 0.45μm (yellow) or 1.2μm (red)
  • Filtration so effective it can double the throughput
  • Ideal for sample cleaning, particle removal and sterile filtration of aqueous solutions
Maximum user convenience
  • Complete units are ready to use
  • Single use/disposable filter units
  • Female luer lock inlet with male leur lock outlet connectors
  • Proven quality and 100% tested during manufacture
  • Sterile (via ethylene oxide) and non-sterile units available
Specifications

Specifications

Yellow
Hydrophillic
0.45 μm
5.16 cm2
0.1 mL
Female Luer Lock
4.5bar
Syringe Filter
Single-use
Surfactant-free Cellulose Acetate Plus Glass Fiber
Sterile
For rapid small volume sterilization
Metaacrylate butadiene styrene polymerisate (MBS)
Male Luer Lock
50/Pk.
28 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers