missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Minisart™ Plus Syringe Filters, Sterile
Includes a glass fiber pre-filter for difficult to filter liquids. Sartorius Minisart™ Plus Syringe Filters are single-use, complete filtration units with a surfactant-free cellulose acetate membrane. Choose from three color-coded pore sizes in sterile or non-sterile options.
£239.42 - £295.00
Specifications
Disposable | Single-use |
---|---|
Filter Type | Hydrophillic |
Material | Surfactant-free Cellulose Acetate Plus Glass Fiber |
Sterility | Sterile |
Filtration Area | 5.16 cm2 |
Product Code | Brand | Pore Size | Sterility | Color Code | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Sterility | Color Code | Price | Quantity & Availability | |||
10730792
|
Sartorius
17823----------K |
0.2 μm | Sterile | Blue |
£295.00
Pack of 50 |
In Stock
Log in to see stock. |
|||
10298630
|
Sartorius
17829----------K |
0.45 μm | Sterile | Yellow |
£239.42
Pack of 50 |
In Stock
Log in to see stock. |
|||
Description
Includes a glass fiber pre-filter for difficult to filter liquids. Sartorius Minisart™ Plus Syringe Filters are single-use, complete filtration units with a surfactant-free cellulose acetate membrane. Choose from three color-coded pore sizes in sterile or non-sterile options.
Rapid small volume sterilization- Specially designed for sterilizing filtration of difficult-to-filter liquids
- Contains a glass fiber prefilter on top of the cellulose acetate membrane
- Units are almost free of leachables and extractables, and reliably filter with no leakage
- Available in three color-coded pore sizes: 0.2μm (blue), 0.45μm (yellow) or 1.2μm (red)
- Filtration so effective it can double the throughput
- Ideal for sample cleaning, particle removal and sterile filtration of aqueous solutions
- Complete units are ready to use
- Single use/disposable filter units
- Female luer lock inlet with male leur lock outlet connectors
- Proven quality and 100% tested during manufacture
- Sterile (via ethylene oxide) and non-sterile units available
Specifications
Single-use | |
Surfactant-free Cellulose Acetate Plus Glass Fiber | |
5.16 cm2 | |
0.1 mL | |
Female Luer Lock | |
4.5bar | |
Syringe Filter |
Hydrophillic | |
Sterile | |
For rapid small volume sterilization | |
Metaacrylate butadiene styrene polymerisate (MBS) | |
Male Luer Lock | |
50/Pk. | |
28 mm |