missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Practum™ Precision Weighing Balances

Consistent readings with outstanding repeatability.

Brand:  Sartorius PRACTUM313-1S

1623.59 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 13542990

  • £1870.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Universal power adapter, USB data cable, in-use cover, application guide
This item is not returnable. View return policy

Description

Description

Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft Excel spreadsheet or printer YDP40.
 
  • Pay only for what you actually need
  • Obtain professional results with a world-class weighing instrument
  • Consistent readings with outstanding repeatability and overload protection for many years of reliability
  • Supervisor lock prevents unintentional changes to the settings
  • Transfer data from balance to printer or computer quickly and easily with plug & play technology
  • Sturdy draft shield withstands rigorous weigh routines, by multiple users
  • Instrument can be completely disassembled for convenient cleaning
 
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS,N
  • Tamper protection: Supervisor lock
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock or Lockdown with cable or chain
  • Weigh below: Yes
  • Output: Mini-USB
  • Power: 100-240V (universal)
 
Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Mini USB
Color Graphic
Carat, grain, milligram, pound, ounce, pennyweight
Manual
Gold, Die-cast Aluminum, ABS Plastic
1 mg
50°F to 86°F
Precision Balance
8.5 in.
12 cm
8.2 in.
20.9 cm
36 cm
4.9 kg
100/240 V
310 g
1 mg
Universal power adapter, USB data cable, in-use co
±3 mg
313
3 sec.
10°C to 30°C
2 Years
21.6 cm
12.6 in.
32 cm
14 in.
10.8 lb.
100/240 V 2 w
2 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers