missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Practum™ Precision Weighing Balances
Consistent readings with outstanding repeatability.
£1615.00 - £2210.00
Specifications
Connection Type | Mini USB |
---|---|
Display Type | Color Graphic Display |
Readability | 1 mg |
Format | Carat, grain, milligram, pound, ounce, pennyweight |
Includes | Universal power adapter, USB data cable, in-use co |
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
13552990
|
Sartorius
PRACTUM213-1S |
210 g | 1 mg | 213 | 3 sec. |
£1615.00
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13542990
|
Sartorius
PRACTUM313-1S |
310 g | 1 mg | 313 | 3 sec. |
£1850.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16333086
|
Sartorius
PRACTUM513-1S |
510 g | 1 mg | 513 | 1 sec. |
£2210.00
Each |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft Excel spreadsheet or printer YDP40.
- Pay only for what you actually need
- Obtain professional results with a world-class weighing instrument
- Consistent readings with outstanding repeatability and overload protection for many years of reliability
- Supervisor lock prevents unintentional changes to the settings
- Transfer data from balance to printer or computer quickly and easily with plug & play technology
- Sturdy draft shield withstands rigorous weigh routines, by multiple users
- Instrument can be completely disassembled for convenient cleaning
Specifications
- Level control: Glass level indicator with air bubble for centering
- Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS,N
- Tamper protection: Supervisor lock
- Language selection: English, French, Spanish
- Theft lock: Kensington lock or Lockdown with cable or chain
- Weigh below: Yes
- Output: Mini-USB
- Power: 100-240V (universal)
Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions
Specifications
Mini USB | |
1 mg | |
Universal power adapter, USB data cable, in-use co | |
Gold, Die-cast Aluminum, ABS Plastic | |
50°F to 86°F | |
Precision Balance | |
8.5 in. | |
12 cm | |
8.2 in. | |
20.9 cm | |
36 cm | |
4.9 kg | |
100/240 V |
Color Graphic Display | |
Carat, grain, milligram, pound, ounce, pennyweight | |
Manual | |
1 mg | |
10°C to 30°C | |
2 Years | |
21.6 cm | |
12.6 in. | |
32 cm | |
14 in. | |
10.8 lb. | |
100/240 V 2 w | |
2 w |