missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Practum™ Topload Weighing Balances
Consistent readings with outstanding repeatability
Brand: Sartorius PRACTUM612-1S
Code : 18
Additional Details : Weight : 5.40000kg
Includes: Universal power adapter, in-use cover, application guide
Description
Consistent readings with outstanding repeatability
Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer YDP40.
- Pay only for what you actually need
- Obtain professional results with a world-class weighing instrument
- Consistent readings with outstanding repeatability and overload protection for many years of reliability
- Supervisor lock prevents unintentional changes to the settings
- Transfer data from balance to printer or computer quickly and easily with plug & play technology
- Sturdy draft shield withstands rigorous weigh routines, by multiple users
- Instrument can be completely disassembled to for convenient cleaning
Specifications
- Level control: Glass level indicator with air bubble for centering
- Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Tamper protection: Supervisor lock
- Language selection: English, French, Spanish
- Theft lock: Kensington lock or Lockdown with cable or chain
- Weigh below: Yes
- Output: Mini-USB
- Power: 100-240V (universal)
Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions
Specifications
DAkkS | |
610 g | |
0.01 g | |
Universal power adapter, in-use cover | |
±0.03 g | |
612 | |
3 sec. | |
10°C to 30°C | |
2 Years | |
21.5 cm | |
3.7 in. | |
14.1 in. | |
6.8 lb. | |
100/240 V 50/60 Hz | |
2 w | |
50/60 Hz |
Mini USB | |
Color Graphic Display | |
Carat, grain, milligram, pound, ounce, pennyweight | |
Manual | |
Gold, Die-cast Metal, Stainless Steel | |
0.01 g | |
50°F to 86°F | |
Precision Balance | |
8.5 in. | |
18 cm | |
9.5 cm | |
36 cm | |
3.1 kg | |
100/240 V | |
0.2 A |