missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Practum™ Topload Weighing Balances
Consistent readings with outstanding repeatability
£1175.00 - £2090.00
Specifications
Connection Type | Mini USB |
---|---|
Display Type | Color Graphic Display |
Format | Carat, grain, milligram, pound, ounce, pennyweight |
Leveling | Manual |
Material | Gold, Die-cast Metal, Stainless Steel |
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
13592990
|
Sartorius
PRACTUM5101-1S |
5101 | 5.1 kg | 0.1 g | 3 sec. |
£1555.00
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13503000
|
Sartorius
PRACTUM5100-1S |
5100 | 5.1 kg | 1 g | 3 sec. |
£1175.00
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13572990
|
Sartorius
PRACTUM1102-1S |
1102 | 1.1 kg | 0.01 g | 1.5 sec. |
£1555.00
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13562990
|
Sartorius
PRACTUM2102-1S |
2102 | 2.1 kg | 0.01 g | 3 sec. |
£1860.00
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13582990
|
Sartorius
PRACTUM612-1S |
612 | 610 g | 0.01 g | 3 sec. |
£1445.00
Each |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15276707
|
Sartorius
PRACTUM3102-1S |
3102 | 3.1 kg | 0.01 g | 1.5 sec. |
£2090.00
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15911027
|
Sartorius
PRACTUM412-1S |
412 | 410 g | 0.01 g | 1.5 sec. |
£1240.00
Each |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15958101
|
Sartorius
PRACTUM6101-1S |
6101-1S | 6.1 kg | 0.1 g | 1.5 sec. |
£1695.00
Each |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Consistent readings with outstanding repeatability
Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer YDP40.
- Pay only for what you actually need
- Obtain professional results with a world-class weighing instrument
- Consistent readings with outstanding repeatability and overload protection for many years of reliability
- Supervisor lock prevents unintentional changes to the settings
- Transfer data from balance to printer or computer quickly and easily with plug & play technology
- Sturdy draft shield withstands rigorous weigh routines, by multiple users
- Instrument can be completely disassembled to for convenient cleaning
Specifications
- Level control: Glass level indicator with air bubble for centering
- Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Tamper protection: Supervisor lock
- Language selection: English, French, Spanish
- Theft lock: Kensington lock or Lockdown with cable or chain
- Weigh below: Yes
- Output: Mini-USB
- Power: 100-240V (universal)
Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions
Specifications
Mini USB | |
Carat, grain, milligram, pound, ounce, pennyweight | |
Gold, Die-cast Metal, Stainless Steel | |
10°C to 30°C | |
2 Years | |
21.5 cm | |
14.1 in. | |
6.8 lb. | |
100/240 V 50/60 Hz | |
50/60 Hz |
Color Graphic Display | |
Manual | |
50°F to 86°F | |
Precision Balance | |
8.5 in. | |
18 cm | |
36 cm | |
3.1 kg | |
0.2 A |