Learn More
Sartorius Traditional Vacuum Pumps
Neoprene membrane pumps with low noise level, oil- and maintenance-free and is a reliable vacuum
£1545.00 - £2335.00
Specifications
Temperature (English) Max. | 104°F |
---|---|
Temperature (Metric) Max | 40°C |
For Use With | Combisart |
Product Code | Brand | Depth (Metric) | Dimensions (L x W x H) | Electrical Requirements | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Dimensions (L x W x H) | Electrical Requirements | Weight (Metric) | Preis | Menge & Verfügbarkeit | ||
16383066
|
Sartorius
16612 |
22.5 cm | 13.3 x 9.8 x 8.9 in. (338 x 250 x 225 mm) | 220 V 50 Hz | 9.8 kg |
£2335.00
Each |
In Stock
Log in to see stock. |
||
15922540
|
Sartorius
16615 |
22.5 cm | 13.3 x 9.8 x 8.9 in. (338 x 250 x 225 mm) | 110 V 60 Hz | 9.8 kg | ||||
10654911
|
Sartorius
16692 |
18.7 cm | 8 x 5.7 x 7.4 in. (203 x 145 x 187 mm) | 220 V 50 Hz | 4.5 kg |
£1830.00
Each |
In Stock
Log in to see stock. |
||
15972540
|
Sartorius
16695 |
18.7 cm | 7.3 x 8 x 5.7 in. (18.7 x 20.3 x 14.5 cm) | 110 V 60 Hz | 4.5 kg | ||||
Beschreibung
The Microsart™ e.jet vacuum laboratory pump is designed to create sufficient vacuum for filtration and unlike traditional vacuum pumps, it allows simultaneous transfer of the filtered liquid to waste. The Microsart™ e.jet Transfer Pump is ideal for sample filtration in Microbiology achieving a trans membrane pressure below 700 mbar in compliance with ISO 8199 (Water quality - General guidance on the enumeration of micro-organisms by culture). Constant flow rates and a defined maximum vacuum guarantee smooth and reliable filtration. The Microsart™ e.jet Transfer Pump greatly reduces operating complexity and is an ideal accessory for 3-branch and 1-branch manifolds.
The Microsart™ e.jet is designed to pump both gas and liquids, meaning no loss of efficiency or malfunctions from water drawn into the pump head. The vacuum pump series Microsart™ maxi.vac and Microsart™ mini.vac provide up to date technology for daily use in the Microbiology laboratory environment. They are electric neoprene membrane pumps and therefore oil- and maintenance-free with a low noise level. The vacuum produced by these pumps is controlled and can be easily adjusted to your specifications. Thus sensitive cells (e.g. bacteria) are concentrated on the surface of a membrane filter under better conditions, which results in decreased mortality of the cells, higher recovery rates and shorter incubation times.
Spezifikation
104°F | |
40°C | |
Combisart |