missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ ScienceLine™ pH Combination Electrode
SI Analytics™ ScienceLine™ pH Combination Electrode includes a plug head connection and a fixed cable.
Brand: SI Analytics™ 285101260
208.43 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Reference system: Silamid™
- Glass shaft
- Zero point: pH = 7.0 ± 0.3
- Fixed Cable: 1 m long, with plug A acc. to DIN 19262 or with BNC plug
Specifications
pH glass A | |
3 x Ceramic | |
pH Combination Electrode | |
Gel electrolyte | |
120 mm |
Plug Head | |
0 to 14 | |
Sphere | |
-5°C to +80°C | |
12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction