missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ ScienceLine™ pH Combination Electrode
SI Analytics™ ScienceLine™ pH Combination Electrode includes a plug head connection and a fixed cable.
£225.00 - £264.00
Specifications
Description | pH glass A |
---|---|
pH Range | 0 to 14 |
Type | pH Combination Electrode |
Membrane | Sphere |
Product Code | Brand | Length (Metric) | Junction | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Junction | Price | Quantity & Availability | ||||
10152322
|
SI Analytics™
285101260 |
120 mm | 3 x Ceramic |
£225.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
10508671
|
SI Analytics™
285100067 |
103 mm | Platinum |
£264.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
Description
- Reference system: Silamid™
- Glass shaft
- Zero point: pH = 7.0 ± 0.3
- Fixed Cable: 1 m long, with plug A acc. to DIN 19262 or with BNC plug
Specifications
pH glass A | |
0 to 14 | |
pH Combination Electrode | |
Sphere |