missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scott™ Scott™ Extra Couch Covers
2 ply couch covers providing quality protection. Scott™ Extra Couch Covers in an economic and portable, lightweight roll. Ideal for protecting couches in the healthcare industry. Strong, tear-resistant and durable. Compatible with dispenser 7056.
Brand: Scott™ 7415
77.70 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
The Scott™ Extra Couch Cover range has been designed to provide customers with quality protection for couches in the healthcare industry. The Scott™ Extra Couch Cover (51 W) is soft, absorbent, tear-resistant and durable. These couch covers are delivered in a lightweight, portable roll and are easy to remove and fit. Individual sheet size 38 cm (L) x 51 cm (W). Compatible with Scott™ Wiper Dispenser (product code 7056).- 6 rolls x 200, 2 ply sheets (1,200 total).
- Quality protection.
- Ideal for protecting couches and maintaining high levels of hygiene in the healthcare industry.
- Comes in a lightweight and portable roll.
- Compatible with Scott™ Wiper Dispenser (product code 7056).
Specifications
Couch Cover | |
Paper | |
Single-use | |
Scott™ Wiper Dispenser (7056) | |
38 cm | |
6 Rolls x 200 Sheets (1,200 Total) | |
51 cm |
White | |
38 x 51 cm | |
Roll | |
15 in. | |
2-ply | |
20.1 in. |