missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scott™ Scott™ Extra Couch Covers
2 ply couch covers providing quality protection. Scott™ Extra Couch Covers in an economic and portable, lightweight roll. Ideal for protecting couches in the healthcare industry. Strong, tear-resistant and durable. Compatible with dispenser 7056.
£131.00
Specifications
Product Type | Couch Cover |
---|---|
Material | Paper |
Dimensions (L x W) | 38 x 51 cm |
Disposable | Single-use |
Format | Roll |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17815384
|
Scott™
7415 |
White |
£131.00
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
17805384
|
Scott™
7414 |
Blue |
£131.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
The Scott™ Extra Couch Cover range has been designed to provide customers with quality protection for couches in the healthcare industry. The Scott™ Extra Couch Cover (51 W) is soft, absorbent, tear-resistant and durable. These couch covers are delivered in a lightweight, portable roll and are easy to remove and fit. Individual sheet size 38 cm (L) x 51 cm (W). Compatible with Scott™ Wiper Dispenser (product code 7056).- 6 rolls x 200, 2 ply sheets (1,200 total).
- Quality protection.
- Ideal for protecting couches and maintaining high levels of hygiene in the healthcare industry.
- Comes in a lightweight and portable roll.
- Compatible with Scott™ Wiper Dispenser (product code 7056).
Specifications
Couch Cover | |
38 x 51 cm | |
Roll | |
15 in. | |
2-ply | |
20.1 in. |
Paper | |
Single-use | |
Scott™ Wiper Dispenser (7056) | |
38 cm | |
6 Rolls x 200 Sheets (1,200 Total) | |
51 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title