missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Secondary Vacuum Traps

For any mechanically refrigerated freeze-dry system; ensure efficient processing of samples with low eutectic points

£1295.00 - £1475.00

Specifications

Material Stainless Steel
For Use With (Application) Prevent contaminants from migrating into the vacuum pump
For Use With (Equipment) Refrigerated freeze-dry system
Temperature Range (English) −103°F
Temperature Range (Metric) −75°C
View More Specs

Requires: To find a pump for use with this trap, see Pumps.


Products 2
Product Code Brand Capacity Diameter (English) Diameter (Metric) Price Quantity & Availability  
Product Code Brand Capacity Diameter (English) Diameter (Metric) Price Quantity & Availability  
15193015
View Documents
Labconco™
7538400
200 mL 0.5 in. 1.27 cm
£1295.00
Each
Estimated Shipment: 07-07-2025
to see stock.
Add to basket
 
15183015
View Documents
Labconco™
7538000
900 mL 0.75 in. 1.9 cm
£1475.00
Each
Estimated Shipment: 07-07-2025
to see stock.
Add to basket
 
Description

Description

For any mechanically refrigerated freeze-dry system; ensure efficient processing of samples with low eutectic points

  • Trap will cool to approximately -75°C (-103°F) with dry ice and solvent in its removable well
  • Can be used as an inexpensive collector: connect a sample to incoming port, vacuum pump to outgoing port, and system is complete
  • Stainless-steel, with cover

Specifications

Specifications

Stainless Steel
Refrigerated freeze-dry system
−75°C
Prevent contaminants from migrating into the vacuum pump
−103°F
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ Secondary Vacuum Traps

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.