missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Secura™ Laboratory Balance with Internal Calibration
Laboratory balance with internal calibration and continuous real-time level monitoring.
Brand: Sartorius™ SECURA3101-1CEU
2327.50 GBP valid until 2024-12-31
Use promo code "21987" to get your promotional price.
This item is not returnable.
View return policy
Description
- Built-in protection systems for complete reliability and regulatory compliance
- Provides highly accurate weighing results and operating convenience
- Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient
- Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to an unleveled balance
- SQmin for automatic detection and active monitoring to ensure you are within acceptable USP operating range
- Fully automatic internal adjustment function isoCAL for the highest possible accuracy at all times
- Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
- Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
- GLP- and GMP-compliant printouts
- Standard password security features for protection against tampering and unauthorized access
- Integrated PC direct function and Plug and Work connectivity to a Sartorius™ printer
Specifications
Council Directive 2009/23/EC, EN 45501:1992, OIML R76:2006 | |
Color Touchscreen | |
Universal Power Adapter, In-use Cover, Application Guide, Dust Cover | |
Electronic Toploading Balances | |
100/240 V, 50/60 Hz |
3100 g | |
100 mg | |
Stainless Steel | |
0.9 s |