missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Secura™ Laboratory Balance with Internal Calibration
Laboratory balance with internal calibration and continuous real-time level monitoring.
£2450.00 - £5920.00
Specifications
Certifications/Compliance | Council Directive 2009/23/EC, EN 45501:1992, OIML R76:2006 |
---|---|
Display Type | Color Touchscreen |
Material | Stainless Steel |
Model | Electronic Toploading Balances |
Stabilization Time | 0.9 s |
Product Code | Brand | Capacity | Readability | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Price | Quantity & Availability | ||||
17721818
|
Sartorius™
SECURA1103-1CEU |
1100 g | 1 mg |
£5920.00
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17731818
|
Sartorius™
SECURA3101-1CEU |
3100 g | 100 mg |
£2450.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17751818
|
Sartorius™
SECURA6101-1CEU |
6100 g | 100 mg |
£2840.00
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Built-in protection systems for complete reliability and regulatory compliance
- Provides highly accurate weighing results and operating convenience
- Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient
- Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to an unleveled balance
- SQmin for automatic detection and active monitoring to ensure you are within acceptable USP operating range
- Fully automatic internal adjustment function isoCAL for the highest possible accuracy at all times
- Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
- Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
- GLP- and GMP-compliant printouts
- Standard password security features for protection against tampering and unauthorized access
- Integrated PC direct function and Plug and Work connectivity to a Sartorius™ printer
Specifications
Council Directive 2009/23/EC, EN 45501:1992, OIML R76:2006 | |
Stainless Steel | |
0.9 s |
Color Touchscreen | |
Electronic Toploading Balances | |
100/240 V, 50/60 Hz |