missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Secura™ Precision Balance

Features built-in protection systems for complete reliability and regulatory compliance.

Brand:  Sartorius™ SECURA6102-1CEU


Code : NEW

Additional Details : Weight : 5.20000kg

 View more versions of this product

Product Code. 15430573

  • £4690.00 / 1 unit
Estimated Shipment: 05-09-2024
to see stock.

Description

Description

  • Integrated protection systems for minimizing risk of obtaining incorrect results
  • Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to unleveled balance
  • SQmin for automatic detection and active monitoring to ensure within the acceptable USP operating range for reliable results
  • Fully automatic internal adjustment function, isoCAL, for the high possible accuracy at all times
  • Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
  • Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
  • GLP-|GMP-compliant printouts
  • Standard password security features for protection against tampering and unauthorized access
  • Integrated PC direct function and Plug and Work connectivity to Sartorius printer
Specifications

Specifications

PC-direct data transfer, Plug and Play to Sartorius printer
Color Touchscreen
Universal power adapter, in-use cover, Application Guide, dust cover for analytical balances and draft shield ring for 0.1mg balances
20 mg
10 mg
Precision Balance
180 mm
100/240 V 50/60 Hz
6100 g
10 mg
Real-Time Level Support
6102
1 second
360 x 218 x 94 mm
Sample: 8.2 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers