missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Secura™ Precision Balance
Features built-in protection systems for complete reliability and regulatory compliance.
£2810.00 - £4690.00
Specifications
Connection Type | PC-direct data transfer, Plug and Play to Sartorius printer |
---|---|
Display Type | Color Touchscreen |
Includes | Universal power adapter, in-use cover, Application Guide, dust cover for analytical balances and draft shield ring for 0.1mg balances |
Leveling | Real-Time Level Support |
Stabilization Time | 1 second |
Product Code | Brand | Model | Readability | Capacity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Readability | Capacity | Price | Quantity & Availability | |||
15430573
|
Sartorius™
SECURA6102-1CEU |
6102 | 10 mg | 6100 g |
£4690.00
1 unit |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15470573
|
Sartorius™
SECURA613-1CEU |
613 | 1 mg | 610 g |
£4470.00
1 unit |
Estimated Shipment: 04-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15450573
|
Sartorius™
SECURA612-1CEU |
612 | 10 mg | 610 g |
£2810.00
1 unit |
Estimated Shipment: 04-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Integrated protection systems for minimizing risk of obtaining incorrect results
- Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to unleveled balance
- SQmin for automatic detection and active monitoring to ensure within the acceptable USP operating range for reliable results
- Fully automatic internal adjustment function, isoCAL, for the high possible accuracy at all times
- Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
- Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
- GLP-|GMP-compliant printouts
- Standard password security features for protection against tampering and unauthorized access
- Integrated PC direct function and Plug and Work connectivity to Sartorius printer
Specifications
PC-direct data transfer, Plug and Play to Sartorius printer | |
Universal power adapter, in-use cover, Application Guide, dust cover for analytical balances and draft shield ring for 0.1mg balances | |
1 second | |
100/240 V 50/60 Hz |
Color Touchscreen | |
Real-Time Level Support | |
Precision Balance |