missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Secura™ Precision Balance

Features built-in protection systems for complete reliability and regulatory compliance.

Brand:  Sartorius™ SECURA613-1CEU

 View more versions of this product

Product Code. 15470573

  • £4515.00 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Integrated protection systems for minimizing risk of obtaining incorrect results
  • Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to unleveled balance
  • SQmin for automatic detection and active monitoring to ensure within the acceptable USP operating range for reliable results
  • Fully automatic internal adjustment function, isoCAL, for the high possible accuracy at all times
  • Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
  • Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
  • GLP-|GMP-compliant printouts
  • Standard password security features for protection against tampering and unauthorized access
  • Integrated PC direct function and Plug and Work connectivity to Sartorius printer
TRUSTED_SUSTAINABILITY
Specifications

Specifications

PC-direct data transfer, Plug and Play to Sartorius printer
Color Touchscreen
Universal power adapter, in-use cover, Application Guide, dust cover for analytical balances and draft shield ring for 0.1mg balances
2 mg
1 mg
Precision Balance
209 mm
Sample: 0.82 g
610 g
1 mg
Real-Time Level Support
613
1 second
360 x 218 x 320 mm
120 mm
100/240 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers