missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Secura™ Semi-Micro Balances: Promo
GREENER_CHOICE

Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications.

Brand:  Sartorius™ SECURA125-1S

6555.28 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


Product Code. 15480563

  • ÂŁ7530.00 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Secura 125; Capacity: 60g, 120g; Readability: 0.01mg, 0.01mg
  • Promo offer expires 12-31-2016
TRUSTED_SUSTAINABILITY
Specifications

Specifications

60 g, 120 g
0.01 mg
Secura 125
Product Suggestions

Product Suggestions

Videos

Videos

  • Sartorius - Secura laboratory balance user interface
    The new Secura is a laboratory balance that does far more than set new standards in metrological specifications.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Sartorius Secura laboratory balance user interface

    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Sartorius™ Secura™ Semi-Micro Balances: Promo > Secura 125; Capacity: 60g, 120g; Readability: 0.01mg, 0.01mg

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.